Super-Grip Scraper Rubber Runner Mats are the most aggressive non-slip floors in our catalog. Made from a mixture of SBR, reclaimed, and recycled rubber, this durable rubber traction mat is among the best products for a use outside of commercial entryways to prevent dangerous accidents. The surface of each Super-Grip Scraper traction mat is designed with unique pyramid-shaped protrusions that will scrape any mud, muck, or other moisture off of shoes and boots. Whether you place these entry mats outside a busy department store or a corporate office building, these non-slip floors are made to keep interior floors clean and dry while preventing slips, falls, and injuries. In addition to their incredible slip resistance, these rubber runner mats are also extremely versatile. Purchase this rubber roll mat in 6 assorted lengths that are ideal for applications that require customized rubber runner mats. You can trim the rubber roll mat easily with a utility knife to fit the size and shape of your area without having to worry about messy glue or professional installers. Cleaning is easy using a damp mop and light detergent and since this traction mat is impervious to moisture, water does not lessen the products lifespan. Investing in the most durable non-slip floors is that easy. Because they are made with durable rubber materials, they are ideal for outdoor use because they can withstand very harsh weather. Choose the right entry mats for your business. Invest in Super-Grip Scraper rubber roll mat today.
Model # :WBM1734794
MPN #: 03-W178-04
Rubber-Cal "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 4 ft - Black Traction Mat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 4 ft |
| Weight | 21.6 lbs |
| Thickness | 3/16 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Series | Super-Grip Scraper |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Pyramid Scraper Tip |
| Modular | No |
| Manufacturers Part Number | 03-W178-04 |
| Indoor/Outdoor | Outdoor |
| Traffic | Medium to Heavy Duty |
Compliance & Certifications
| Environmental Conditions | Home & Office |