Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Avagard

Model # :WBB3194645

MPN #: AVGRWH50FT-GN

Avagard® 3/8" x 50' Heavy-Duty Recoil Water Hose, Green

Product Description
Elevate your daily watering routines with the Avagard® Recoil Water Hose, a 50-foot marvel designed for your convenience. Crafted from resilient EVA material, it effortlessly stretches to meet your watering needs and then springs back, neatly coiling for storage. Lightweight but mighty, it laughs in the face of outdoor elements and harmful UV rays. The nickel-plated brass coupling offers exceptional durability, standing up to corrosion like a champ. And with a rubber washer in the female coupling, rest assured your connections remain leak-proof. Perfect for decks, patios, gardens, boats, and RVs, this green 3/8" hose is your go-to solution for versatile watering.

Features:
  • 1 year warranty
  • PE + EVA construction
  • 3/4 Standard Hose Fittings
  • 150 PSI working pressure
  • Kink Resistant
  • Ozone Resistant
  • Abrasion Resistant
  • Stainless Steel Spring guard on both ends


PROMOTIONAL PRICE
$34.95

was $42.95
Save $8.00 (19%)
Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Hose Diameter3/8 in
Hose Length50 ft

Product Details

StyleGeneral Purpose
TypeRecoil Water Hose
MaterialHeavy-Duty Vinyl
DescriptionHeavy-Duty Recoil Water Hose
Manufacturers Part NumberAVGRWH50FT-GN
BrandAvagard