Sparco™ Rubber Grip Scissors, 7"L Straight, Black/Brown2.5
Write a Review
|
Questions & Answers (0)
Product Description
Sparco™ Rubber Grip Scissors, 7"L Straight, Black/Gray
Straight scissors feature a rubberized grip for more comfort and control. Corrosion-resistant stainless steel blades keep a sharp edge longer. Blades are finely ground for smooth, constant cutting.
Straight scissors feature a rubberized grip for more comfort and control. Corrosion-resistant stainless steel blades keep a sharp edge longer. Blades are finely ground for smooth, constant cutting.
PRICE
$2.16
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Black |
| Style | All Purpose Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | Rubber Grip Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | SPR25225 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Sparco |