Acme United Straight 8"L Soft Handle Scissors Black
Write a Review
|
Questions & Answers (0)
Product Description
Acme United Straight 8"L Soft Handle Scissors Black
8" lightweight scissors are designed for comfort and precision control. Comfortable, ambidextrous soft handle is earth-friendly. Straight black handles contain a high percentage of recycled plastic. Sharp blades are made of precision-ground stainless steel for durability. KleenEarth Soft Handle Scissors are designed for left-handed or right-handed users.
8" lightweight scissors are designed for comfort and precision control. Comfortable, ambidextrous soft handle is earth-friendly. Straight black handles contain a high percentage of recycled plastic. Sharp blades are made of precision-ground stainless steel for durability. KleenEarth Soft Handle Scissors are designed for left-handed or right-handed users.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Style | All Purpose Scissor |
| Handle | Straight |
| Hand | Left or Right |
| Package Quantity | 1 |
| Description | Soft Handle Scissors |
| Color | Black |
| Manufacturers Part Number | 15588 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |