Universal Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cushioned rubber grips for comfortable handheld punching. Easy-empty chip receptacle. Length 5-3/4", throat reach 5/8". Sturdy, durable metal. Sheet Capacity: 8; Operating Method: Manual; Number of Holes: 1. : Sheet capacities are based on 20-lb. bond. Note: As more heads are added to a punch, the sheet punching capacity decreases..
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.51
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Punch Size | 1/4" |
Product Details
| Material | Metal, Rubber |
| Number of Holes Punched | 1 |
| Package Quantity | 1 |
| Description | Eight-Sheet Handheld 1/4" Hole Punch |
| Color | Black |
| Manufacturers Part Number | UNV74321 |
| Sheet Capacity | 8 |
| Brand | Universal |