Buyers Suction Hose, WLH075600, 3/4" I.D. x 50-foot Long Hose
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 24.5 lbs |
Product Details
| Manufacturers Part Number | WLH075600 |
| Description | 3/4" I.D. x 50-foot Long Hose |
| Brand | Buyers Products |
Related Products
3/4 T-531NL No Lead Brass Hose Bibb Features: Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law Designed for general watering applications, including lawn and garden, wash-down stations, greenhouse, turf management or for any other water application source, requiring a hose attachment Available in Nominal sizes 1/2" and 3/4" MNPT. The 1/2" MNPT inlet-connection can also be sweat onto 1/2" Nominal (5/8" O.D.) copper tubing 3/4" Male-Garden-Hose-Thread outlet accepts hose-thread-mounted vacuum breakers, ...
Makita® 192108-A 3/4" x 10' Vacuum Hose for most random orbit sanders Fits most wet/dry vacuums Features: 3/4" O.D. x 10' long hose. Quality fittings and construction help keep the work surface clear from dust and debris. Dust collection hose ideal for use with most random orbit sanders as well as other tools & adapters. Fits most wet/dry vacuums. 3/4" x 10' Vacuum Hose For Use With: 9565PCV, 9566PCX1, XRH011TX, XRH01T, XRH01Z, XRH01ZVX, XRH03T, XRH03Z, XRH04T, XRH05PT, XRH05Z, XRH06ZB
The Oilshield® Rubber Farm Fuel Hose Assembly, measuring 3/4 inches in diameter and extending a generous 20 feet in length, excels in fuel transfer applications. Engineered with RMA Oil Shield synthetic yarn, it's the perfect companion for 110-volt "Electric" pumps, emphasizing safety and efficiency. Its exceptional 2X Kink Resistance and remarkable flexibility, even in temperatures as low as -30°F, guarantee top-tier performance in challenging conditions. With a robust oil-resistant tube/cover construction, synthetic yarn reinforcement, and an integrated static wire, it's the ...
EXAIR®'s Compressed Air Operated Line Vac™ connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free ...
EXAIR®'s Compressed Air Operated Line Vac™ connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free ...