- Rapidair® Accessories
- Rubber Jumper Hose, Compressor Jumper Hose
- One end rigid male NPT, one end swivel female NPT
- 200 psi rated
Rapidair® Rubber Jumper Hose, 3/4" NPT Male x Swivel Female x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Rubber |
| Description | Jumper Hose |
| Color | Black |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | F0214 |
| PSI | 200 psi |
| Brand | Rapidair |