- Engineered for durable, reliable and efficient performance
- Mount-friendly design for walls, ceilings, floors, trucks or trailers
- 20-gauge powder-coated steel
- 12-point nylon ratchet system for enhanced short-length locking
- 100% rubber hose for enhanced ozone, kink, and abrasion resistance
- Fast and easy adjustable guide arm (225° range) and swivel roller guide plate (180° range)
- Non-snag rollers for reduced hose abrasion
- 300 PSI working pressure (4:1 Safety Factor)
- High-strength polyester woven braided reinforcement hose
RapidAir Single Arm Hose Reel, Rubber Air Hose, 1/2 x 35'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 |
| Width | 8-3/4 in |
| Height | 17-1/2 in |
| Weight | 36 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 35 ft |
| Reel Hose Length Capacity | 35 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| For Use With | Air |
| Style | Single Arm |
| Material | Steel |
| Manufacturers Part Number | R-05035S |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | Rapidair |
Warranty
| Warranty | 1 yr |