ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
Rubber Low Circular Profile Square Nose 12.5" x 48" Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48 in |
| Depth | 12-1/2 in |
| Height | 1/8 in |
| Weight | 6 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Square Nose |
| Color | Black |
| Surface Material | Low Circular Profile |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Rubber Low Circular Profile Square Nose |
| Manufacturers Part Number | 48921P100 |
| Brand | Roppe |
Related Products
Versatility and functionality are inherent throughout our line of Rop-Cord® flooring. Tough and durable as well as environmentally friendly, it can be used indoors or outdoors. Rip-Cord®'s built-in anti-slip feature makes it practical for a variety of areas, including damp or wet spaces. So, it's an ideal flooring for ramps, walk-off mats, concourses and foyers - anywhere moisture might pose a hazard to pedestrians. Mother Nature-friendly and recyclable, made with 90% post-consumer waste from tires, which may contribute to LEED® Green Building Certification System.
Tuflex® Recycled Rubber Flooring tiles for sports and commercial applications have been proven in the industry since 1957. Tuflex® tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contains 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System, and meets CHPS criteria. Exceeds OSHA and ADA standards for excellent traction and durability. Non-porous surface provides an excellent barrier to soil, spills, stains and odors. Resillient anti-fatigue surface that is excellent for free weight/workout ...
1515-Lite-Black is a 1-1/2" x 1-1/2" lite fractional 15 series square T-slot profile with four open T-slots, one on each 1-1/2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1515-Lite-Black profile is compatible with all 15 series fasteners. This profile lends itself to machine guards, enclosures or work benches. The four open T-slots enable access from any direction and are useful for mounting accessories.
Interlocking Foam Anti-Fatigue Tiles are a great way to spruce up and cushion any hard floor. Anti Fatigue Tiles are great for children's play area, garage, workshop, exercise area, kitchen, bathroom or any space you would like to reduce fatigue while standing. Interlocking tiles create a seamless look and multiple packs can be combined to fill an entire room if desired. Each 24inch x 24inch tile covers four square feet, each package contains four tiles and eight finishing borders, 16 square feet per package. The Interlocking Foam Anti-Fatigue tiles are made of durable EVA foam and ...
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 20 square feet per box (20 tiles per box). Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the ...