ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
Rubber Low Circular Profile Square Nose 12.5" x 48" Black Brown
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48 in |
| Depth | 12-1/2 in |
| Height | 1/8 in |
| Weight | 6 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Square Nose |
| Color | Black Brown |
| Surface Material | Low Circular Profile |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Rubber Low Circular Profile Square Nose |
| Manufacturers Part Number | 48922P193 |
| Brand | Roppe |
Related Products
Tuflex® Recycled Rubber Flooring tiles for sports and commercial applications have been proven in the industry since 1957. Tuflex® tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contains 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System, and meets CHPS criteria. Exceeds OSHA and ADA standards for excellent traction and durability. Non-porous surface provides an excellent barrier to soil, spills, stains and odors. Resillient anti-fatigue surface that is excellent for free weight/workout ...
The Sterling Vinyl Self-Adhesive Plank Collection allows you easily install and instantly update any room in your home or office. Have you always wanted a new floor in the Kitchen, Dining Room, Bedroom, Bathroom, Basement, or Foyer? The Sterling Collection offers 2.0 mm thick, 6 inch by 36 inch planks in beautiful styles that mimic natural hardwood flooring. Their 2.0mm thickness works well for light commercial floor installations as well. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl planks can be cut with ...
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Tivoli Tiles Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. Each 12 inch x 12 inch tile measures one square foot, each case contains 45 tiles for a total of 45 square feet per case. Notice to California residents as required by Proposition 65: ...
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Tivoli II Vinyl Plank collection. Our wood-look vinyl is easy to install: simply peel and stick to a flat and dry surface. In no time your room will be magically transformed Rich Wood Visuals with a fine lustrous finish makes the Wood-finish Tivoli II indistinguishable from real wood Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements 10 Planks per Box - 15 Square Feet. Notice to California residents as required by Proposition 65: ...
The Portfolio Tile Collection, 2.0mm Self-Adhesive Vinyl Floor Tiles are a beautiful and easy do-it-yourself flooring solution. Quickly update any room in your home or office with durable, commercial gauge Portfolio Tiles. No tools, messy glue or additional adhesives are needed for installation, simply peel and stick to any flat and dry subfloor; easy to cut with a utility knife, simply score and break; all installation instructions and recommendations are included. 5 year limited warranty. Nine square feet per box/Nine - 12inch x 12inch tiles per box. Notice to California residents as ...