- Top quality 70 Durometer rubber, vulcanized to semi-steel centers
- Resilience with total wearability, matching and sometimes surpassing synthetic rubbers in grease resistance
- Hardened steel roller bearings have hardened steel outer races for longer wear
Fairbanks Rubber Mold-on Wheel 508-SX - 8" Dia. x 2"W - 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
3
3
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 500 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 8 in |
| Hub Diameter | 8 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Series | Rubber Mold-On Wheels |
| Material | Mold-On Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 508-SX |
| Tire Type | Mold-On Rubber |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |