- Top quality 70 Durometer rubber, vulcanized to semi-steel centers
- Resilience with total wearability, matching and sometimes surpassing synthetic rubbers in grease resistance
- Hardened steel roller bearings have hardened steel outer races for longer wear
Fairbanks Rubber Mold-on Wheel 510-SX - 10" Dia. x 3"W - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight Capacity | 1000 lbs |
| Weight | 16.4 lbs |
| Wheel Diameter | 10 in |
| Hub Diameter | 10 x 3 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Series | Rubber Mold-On Wheels |
| Material | Mold-On Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 510-SX |
| Tire Type | Mold-On Rubber |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |