- Top quality 70 Durometer rubber, vulcanized to semi-steel centers
- Resilience with total wearability, matching and sometimes surpassing synthetic rubbers in grease resistance
- Hardened steel roller bearings have hardened steel outer races for longer wear
Fairbanks Rubber Mold-on Wheel E-525-RC - 5" Dia. x 2"W - 350 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
5
5
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 350 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
| Hub Diameter | 5 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Series | E 500 Series Wheels |
| Material | Mold-On Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | E-525-RC |
| Tire Type | Mold-On Rubber |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |