Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB2236549

MPN #: 42982P193

Rubber Raised Circular Stair Tread Square Nose 12.06" x 42" Black Brown

Product Description

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

PRICE
$81.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth12-1/16 in
Height1/8 in
Weight7 lbs
Thickness1/8 in

Product Details

TypeSquare Nose
ColorBlack Brown
Surface MaterialRaised Circular
MaterialRubber
Package Quantity1
DescriptionRubber Raised Circular Stair Tread Square Nose
Manufacturers Part Number42982P193
BrandRoppe