Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roppe

Model # :WBB2236780

MPN #: 72181P100

Vinyl Heavy Duty Ribbed Stair Tread Square Nose 12.5" x 72" Black

Product Description

Our vinyl stair tread designs combine the best of two worlds, affordability and durability, without sacrificing the good looks and quality you've come to expect from ROPPE products. Vinyl stair treads are the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features.

PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth12-1/2 in
Height1/8 in
Weight10.8 lbs
Thickness1/8 in

Product Details

TypeSquare Nose
ColorBlack
Surface MaterialRibbed
MaterialVinyl
Package Quantity1
DescriptionVinyl Heavy Duty Ribbed Stair Tread Square Nose
Manufacturers Part Number72181P100
BrandRoppe