Rubbermaid® Brute Rotomolded Towable Tilt Truck, Heavy Duty, 1-1/2 Cubic Yard Black
|
Questions & Answers (0)
Product Description
Towable And Trainable Tilt Trucks Are Great For Heavy-Duty Use. Towable tilt trucks handle industrial waste efficiently and feature a heavy duty tow bar, hitch and frame for multiple truck towing and training up to 5 mph. These durable polyethylene trucks have a smooth, seamless surface that is easy to clean and resists pitting and corroding. Counterbalance design helps to prevent backing-up when tilting. Rubbermaid towable tilt trucks meet USDA, FDA and OSHA food and sanitary requirements. Pneumatic load wheels provide smooth movement over rough terrain.
Note: Non-Returnable.
Note: Non-Returnable.
PRICE
$3,919.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 92 in |
| Width | 44 in |
| Height | 51 in |
| Weight Capacity | 2100 lbs |
| Weight | 243 lbs |
| Wheel Diameter | 16 in |
| Rear Wheel Diameter | 12 in |
| Front Wheel Diameter | 6 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Extra Heavy Duty Forkliftable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1-1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG102641BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |