Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Truck has side rails to help prevent buckling. Counterbalance design helps to prevent "backing up" when tilting.
Please note that this unit is Non-Returnable.
Rubbermaid® Brute Rotomolded Tilt Truck, Extra Heavy Duty, 2.5 Cubic Yard, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,999.00
This product will be restocked by Dec 15, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81-1/2 in |
| Width | 55-1/2 in |
| Height | 50 in |
| Weight Capacity | 2300 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Extra Heavy Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 2-1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | FG104600BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |