Rubbermaid® 3600-88 2.8 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop
Write a Review
|
Questions & Answers (0)
Product Description
Protect, store and transport food products and ingredients, ice melt and sweeping compounds, and small parts and loose fill in these non-corrosive, polycarbonate containers. Seamless construction with structural web base has smooth, rounded surfaces for easy cleaning. Clear polycarbonate lid allows visibility to contents.
Slant Front Truck has lid that retracts into itself allowing easy access to contents when stored under a counter, plus includes a 32 oz. scoop and interior scoop hook. Rolls easily on 3" rubber wheel casters (2 swivel, 2 rigid). NSF and USDA listed, and made of FDA compliant materials. Assemble easily.
Slant Front Truck has lid that retracts into itself allowing easy access to contents when stored under a counter, plus includes a 32 oz. scoop and interior scoop hook. Rolls easily on 3" rubber wheel casters (2 swivel, 2 rigid). NSF and USDA listed, and made of FDA compliant materials. Assemble easily.
PRICE
$399.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 13 in |
| Height | 28 in |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Type | Slant Front |
| Color | White |
| Capacity Bushel | 2.24 |
| Wheel Type | (2) Swivel, (2) Rigid, Rubber |
| Capacity | 2.8 ft³ |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | FG360088WHT |
| Base Material | Polypropylene |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 mo |