Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800261

Global Industrial™ Extra Heavy Duty Plastic Tilt Truck, 2.5 Cu. Yd. Cap, 2750 Lbs. Cap, Gray

Product Description
Tilt Truck is built for collecting, transporting and dumping materials. One piece seamless rotation molded gray polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing plastic load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. Ships assembled.

View our coordinating collection of Recycling Trucks.
PRICE
$3,449.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3449.00
Buy 3 units - 7 units
3279.00Save $170.00 (5%)
Buy 8+ units
3175.00Save $274.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89 in
Width60 in
Height49 in
Weight Capacity2750 lbs
Weight265 lbs
Rear Wheel Diameter4 in
Fork Opening5-1/2 x 2-1/2 x 34 in
Front Wheel Diameter12 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeExtra Heavy Duty Tilt Truck
ColorGray
Caster Type(2) Swivel, (2) Rigid
Capacity2-1/2 yd³
MaterialPlastic
Manufacturers Part Number800261
BrandGlobal Industrial

Warranty

Warranty1 yr