Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800262BL

Global Industrial™ Extra HD Plastic Forkliftable Recycling Tilt Truck, 2-1/2 Cu. Yd. Cap

Product Description
Easily transport heavily loaded tilt trucks where you need them with these 2.5 cu yd. forkliftable tilt trucks. One piece seamless rotational molded blue polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy transport by forklift, reducing time, fatigue and injuries. A 30"L safety cable to secure the tilt truck to the forklift or tugger during transport. Ships assembled.

View our coordinating collection of Tilt Trucks.
PRICE
$2,979.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2979.00
Buy 3+ units
2829.00Save $150.00 (5%)
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89 in
Width60 in
Height49 in
Weight Capacity2750 lbs
Weight265 lbs
Rear Wheel Diameter4 in
Fork Opening5-1/2Wx2-1/2x34D in
Front Wheel Diameter12 in

Product Details

Assembly RequiredNo
TypeForkliftable Recycling Truck
ColorBlue
Caster Type(2) Swivel, Mold-on Rubber
Capacity2-1/2 yd³
MaterialPlastic
Manufacturers Part Number800262BL
BrandGlobal Industrial

Warranty

Warranty1 yr