Lightweight, non-magnetic aluminum construction. One-step connecting mechanism speeds mop assembly and changeover. User-friendly bend and grip make handle more comfortable to use.
Rubbermaid® HYGEN HYGEN 48-72" Quick-Connect Ergo Adjustable Handle, Black/Yellow - Pkg Qty 6
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 41-1/2 to 71 in |
Product Details
| Type | Quick Change |
| Handle Material | Aluminum |
| Package Quantity | 6 |
| Color | Yellow/Black |
| Manufacturers Part Number | FGQ76000 0000 |
| Brand | Rubbermaid |
Related Products
One Windup roll is equivalent to 70 or more refill pads of competing products. Windup lets you clean more surface area for less money and in less time. The Three Refill Rolls pack offers value for the person who wants to step up their clean game. 3X the total roll means covering more ground for less money. Features: Versatile cleaning rolls: Windup rolls can be used wet or dry – all with the same roll! If preferred, first dry sweep your floor with Windup, then advance material and use the power spray to clean with wet cloth – all with the same roll! Choose your own gentle cleaning ...
Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo - Blue WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring ...
Rubbermaid® 17" Quick Connect Wet/Dry Frame Easy, one-step connecting mechanism for quick mop assembly and changeover. Thin, flat frame reaches easily under low objects for thorough cleaning. Works with HYGEN microfiber pads (sold separately). Replaceable hook and loop fastener strips securely hold pads. Rounded plastic end caps prevent nicks and scrapes while mopping. Smooth surface for water runoff and easy cleaning. Lightweight aluminum construction, ergonomically designed with the end-use in mind. 24" frame includes pull-type squeegee for water and debris collection. 17" wet/dry ...
The Windup unit is a powerful floor cleaning device with an innovative one touch revolving roll and a versatile spray system that allows you to use your favorite gentle floor cleaner or our specially formulated disinfecting solution. One roll cleans up to 20,000 sq ft, saving you money over costly pad mops. It's unlike any other 'mop' or floor cleaner you've ever seen. Features: Refillable cleaning fluid reservoir: Choose your own gentle cleaning solution or use 2xl's own multi-surface disinfecting cleaning solution Quick release roll ejector makes refilling easy: when finished with a ...
HYGEN™ Quick Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease. Flat profile and nylon swivel joint make it easy to clean under and around furniture. Frames are compatible with all Quick Connect Handles and HYGEN™ microfiber mop pads. By using proper cleaning processes and tools with increased efficacy, hospitals can maintain a safer environment for patients, visitors and staff members, therefore, reducing ...