Rubbermaid® 5" Swivel/Rigid Plate Caster Kit with Hardware
Write a Review
|
Questions & Answers (0)
Product Description
5" Caster Kit (2 Swivel & 2 Rigid)
Replacement part fits Rubbermaid FG9T6600BLA , FG9T6700BLA , FG1866880 , FG3485206 , FG3485207 , FG3485559 and FG3485560
Swivel base = 2.625" x 3.75"
Rigid base = 2.625" x 3.6875" Caster Dimensions Wheel Diameter = 5" Tread Width = 1" Plate Dimensions = 2.5" x 3.6255" Slot Spacing = 1.75" x 3" Slot Width= .375"
Replacement part fits Rubbermaid FG9T6600BLA , FG9T6700BLA , FG1866880 , FG3485206 , FG3485207 , FG3485559 and FG3485560
Swivel base = 2.625" x 3.75"
Rigid base = 2.625" x 3.6875" Caster Dimensions Wheel Diameter = 5" Tread Width = 1" Plate Dimensions = 2.5" x 3.6255" Slot Spacing = 1.75" x 3" Slot Width= .375"
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 6 in |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | 2 Swivel & 2 Rigid |
| For Use With | 3485560, FG9T6600BLA, FG9T6700BLA |
| Casters | Plate |
| Description | 5In Swivel & Rigid Plate Caster Kit W/Hw |
| Manufacturers Part Number | FG9T66L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |