Rubbermaid® 5" Swivel Plate Replacement Caster
Write a Review
|
Questions & Answers (0)
Product Description
5" Swivel Plate Caster with Gray Tread
Replacement part fits Rubbermaid FG440100BLA , FG450088BEIG , FG450088BLA , FG450500BLA , FG450500BEIG , FG450589BEIG , FG450589BLA , FG452088BEIG , FG452088BLA , FG452500BLA , FG452500BEIG , FG451000BEIG , FG451000BLA , FG451100BLA , FG453000BLA , FG453000BEIG , FG453100BEIG and FG453000BLA
Wheel color = Gray
Hub color = black
Diameter = 5"
Tread width= 1"
Plate 3.625"x2.5" with 4 holes
Zinc Plated
Minimum load capacity = 125 lbs.
Caster height = 6.2"
Replacement part fits Rubbermaid FG440100BLA , FG450088BEIG , FG450088BLA , FG450500BLA , FG450500BEIG , FG450589BEIG , FG450589BLA , FG452088BEIG , FG452088BLA , FG452500BLA , FG452500BEIG , FG451000BEIG , FG451000BLA , FG451100BLA , FG453000BLA , FG453000BEIG , FG453100BEIG and FG453000BLA
Wheel color = Gray
Hub color = black
Diameter = 5"
Tread width= 1"
Plate 3.625"x2.5" with 4 holes
Zinc Plated
Minimum load capacity = 125 lbs.
Caster height = 6.2"
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 6.2 in |
| Weight Capacity | 125 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel |
| For Use With | FG450088BEIG, FG450088BLA, FG450500BLA, FG450500BEIG, FG452088BEIG, FG452088BLA, |
| Casters | Plate |
| Description | 5In Swivel Plate Caster |
| Manufacturers Part Number | FG4501L20000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |