Rubbermaid® 5" Swivel Plate Caster
Write a Review
|
Questions & Answers (0)
Product Description
5" Swivel Caster Rubbermaid replacement part reference number: 219T1500
Replacement part fits Rubbermaid FG9T1500BLA and FG9T1600BLA Caster Measurements: Wheel Diameter = 5" Tread Width = 1" Plate Dimensions = 3.75" x 4.5" Slot Spacing = 2.25" x 3.5" Slot Width = .375"
Replacement part fits Rubbermaid FG9T1500BLA and FG9T1600BLA Caster Measurements: Wheel Diameter = 5" Tread Width = 1" Plate Dimensions = 3.75" x 4.5" Slot Spacing = 2.25" x 3.5" Slot Width = .375"
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Width | 6 in |
| Height | 6.5 in |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel |
| For Use With | FG9T1500BLA, FG9T1600BLA |
| Casters | Plate |
| Material | Rubber |
| Description | 5In Swivel Plate Caster |
| Manufacturers Part Number | FG9T15L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |