Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Albion

Model # :WBB196041

MPN #: DCXS05031-S

Albion® Institutional Caster - Swivel 5" Diameter 350 Lb. Cap. - DCXS05031-S

Product Description
Albion® Institutional Caster - Swivel 5" Diameter 350 Capacity Lbs.

This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Caster features a double ball bearing raceway. Features 350 lb. capacity. Wheel diameter measures 5 inches. Width of caster is 1-1/4 inches and height of caster is 6-3/16 inches. Dark Gray finish.

PRICE
$26.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height6-3/16 in
Weight Capacity350 lbs
Wheel Diameter5 in
Plate Size3-5/8 x 2-1/2 in
Bolt Spacing1-3/4 x 2-13/16 to 3-1/16 in

Product Details

Wheel MaterialThermoplastic Rubber
TypeLight Duty
Brake TypeNo Brake Included
ColorGray
Caster TypeSwivel
Caster Rig MaterialZinc Plated
Caster IndexMedical
Manufacturers Part NumberDCXS05031-S
BrandAlbion