Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black
|
Questions & Answers (0)
Product Description
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Reinforced grip handles make lifting easy and fit into recessed sides of adjacent cans to eliminate wasted space between containers. Double ribbed base and reinforced rim increase strength and stability. NSF certified. Price shown per piece. Sold Individually.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 26-1/2 in |
| Height | 33 in |
Product Details
| Type | Vented Utility Trash Can |
| Color | Black |
| Lid | No |
| Capacity | 55 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1779739 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |