Improve your productivity potential while significantly reducing your risk of injury. Vented Round BRUTE® Container with Wheels stands apart with an integrated hand-truck design, enabling you to move loads five-times more easily than with standard BRUTE® containers. Unique hand-truck format practically forces users to leverage their shoulder and torso muscles as well as their arm muscles to help foster proper posture, minimizing the potential for back strain. An ergonomic handle and kickplate simplify tilting tasks, especially when moving heavier loads. DuraTread never-flat wheels roll freely and smoothly, even over rough terrain. Built with the toughness you'd expect from traditional BRUTE® vented containers, the container's body features the same reinforced bottom, seamless surface and vented channels, all of which work to provide superior performance while making can liner removal and cleaning tasks much easier. Special UV inhibitor provides enhanced outdoor durability in even the most extreme commercial environments. Compatible with BRUTE® Self-Draining Lids (sold separately).
Rubbermaid® Vented Wheeled Brute Container, 44 Gallon, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-3/8 in |
| Width | 27-9/16 in |
| Height | 35-3/4 in |
| Weight | 16.5 lbs |
Product Details
| Type | Mobile Utility Trash Can |
| Color | Gray |
| Series | Brute® |
| Lid | No |
| Capacity | 44 gal |
| Lid Type | Open |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2131929 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |