RUBBERMAID CLEAR PLASTIC STORAGE BOXES
Made from polycarbonate plastic for visibility, stain and break resistance, these industrial grade plastic storage boxes are perfect for a variety of storage purposes - especially food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions.
Lids sold separately.
Sold 6 per carton.
Rubbermaid 3308-00 Clear Plastic Box 8.5 Gallon 18 x 26 x 6 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$311.70 Sold in packages of 6 / $51.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Clear |
| Lid | No |
| Capacity | 8.5 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Manufacturers Part Number | FG330800CLR |
| Stack and/or Nest | Nest |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |