Cambro® Camwear® Food Storage Container, 18"L x 12"W x 6"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Cambro® Camwear® Food Storage Container, 18"L x 12"W x 6"H, 3 gallon capacity, polycarbonate, dishwasher safe, smooth surface, clear, NSF
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 6 in |
Product Details
| Type | Square |
| Capacity | 3 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 12186CW135 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF Certified |