Rubbermaid 5J27 FastTrack Garage Cooler Hook - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid FastTrack Garage Cooler Hook. Part of the Rubbermaid FastTrack Garage Organization System, the Cooler Hook is the perfect solution for storing those bulky coolers in your garage. It can also be used for cords, ropes, small hoses, camping chairs and more. Cast aluminum gripper for durable "locking" fit. Its "soft grip" coating protects it from nicks and scratches, and it holds up to 25 lbs. Quickly snaps into place onto FastTrack Garage mounting rails. It attaches quickly and easily to the FastTrack rail so you can create a customized garage storage system that can change as your storage needs change. Can be mounted directly to a existing wall (hardware not included).
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 4-1/4 in |
| Height | 6-1/2 in |
| Weight Capacity | 25 lbs |
| Weight | 5 lbs |
Product Details
| Type | Tool Holder |
| Color | Black |
| Capacity | 0048 ft³ |
| Material | Metal |
| Package Quantity | 6 |
| Manufacturers Part Number | 2220622 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |