Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233053

MPN #: 73524623

Flextur™ 6" Standard Hook, Black, Pack of 10

Product Description
Flextur™ 6" Standard Hook provides a reliable and versatile storage solution for tools, hoses, extension cords, and other shop essentials. Built from heavy-duty steel and rated for up to 12 lbs., these 6" hooks are designed for daily use in demanding industrial, commercial, and garage environments.

Each hook mounts directly to any Flextur™ 14-gauge metal pegboard or tool board, including workstations, wall panels, and mobile tool boards. You can easily reposition or relocate the hooks at any time to adapt to your workflow and support LEAN organization practices.

Sold in a convenient 10-pack. American Made in Dalton, Ohio U.S.A."

Features:
  • Patented Design
  • Industries Strongest


PRICE
$45.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth1/4 in
Height1-1/2 in
Weight1 lbs

Product Details

Capacity12
FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524623
BrandFlextur

Warranty

Warranty1