Rubbermaid Paper Vacuum Bag - BackPack 6 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid Paper Vacuum Bag - BackPack 6 Qt.
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Rubbermaid Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Rubbermaid BackPack 6 Qt. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Rubbermaid Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Rubbermaid BackPack 6 Qt. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 17 in |
| Height | 16 in |
Product Details
| Style | Janitized |
| Type | Backpack Vacuums |
| Material | 2 Ply Paper/Meltblown Micro Filter |
| Package Quantity | 100 |
| Description | Replacement Paper Bag |
| Manufacturers Part Number | JAN-PTLV-2(10) |
| For Use With | Rubbermaid Backpack 6 Qt. |
| Brand | Rubbermaid |