Hoover Paper Vacuum Bags For Hoover Hushtone CU2
Write a Review
|
Questions & Answers (0)
Product Description
Hoover Hushtone CH54013, CH54015, CH54113, CH54115 type CU2 2 ply allergen Replacement Vacuum bags (10/10 packs per case) Green Klean Brand superior quality commercial vacuum bags are specifically designed for the Janitorial Professional vacuum cleaners and are backed by the Green Diamond Warranty. OEM# AH10243, 902A00033 Made from the highest-quality materials to achieve filtration efficiencies up to 99.9%, Allergen filtration Designed specifically for commercial use; equal to/exceeds OEM quality
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 16 in |
| Height | 11 in |
| Weight | 10 lbs |
Product Details
| Type | Upright Vacuums |
| Material | 2 Ply Paper/Micro Plus Allergen Filter |
| Package Quantity | 100 |
| Manufacturers Part Number | GK-HovCU2 |
| For Use With | Hoover Hushtone Cu2 |
| Part Type | OEM |
| Brand | Hoover |