Clean more square feet in less time with this handy caddy. Clean up to 10,000 square feet with its 2-gallon capacity, reducing number of trips to supply closet. Refills Rubbermaid Pulse (sold separately) up to 12 times. Designed for secure transportation and efficient, on-the-go refill.
Rubbermaid® HYGEN™ PULSE™ Microfiber High Capacity Caddy, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14-1/8 in |
| Width | 10-3/4 in |
| Height | 8-3/4 in |
Product Details
| Capacity | 2 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | FGQ96600 0000 |
| Brand | Rubbermaid |
Related Products
Accuform Signs Clean & Sweep Store-Board™, Accu-Shield, Red on Black Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance. Features: Two-ply, polycarbonate plastic with industrial-strength backing Resists fading, chemicals, corrosion, abrasions, cracking, and chipping Non-glare reverse and subsurface print encapsulated by permanently bonded embossed poly surface making it an ideal choice for indoor or outdoor use Rounded corners and 1/4" mounting holes on most sizes, will be adjusted for larger ...
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Eliminate time wasted looking for specific cleaning tools and supplies with 5S. Improve the safety of your workplace and create a tidy and organized work environment. Tools Included: 11-1/2" Wide Metal Dust Pan 8" Soft Grey Flagged Counter Duster 13" Wood Handle W/ 2-1/2" Long Bristles 60" Wood Threaded Push Broom Handle W/ Lacquered Finish 24" Tampico Push Broom Head W/ ...
Accuform Signs Clean & Sweep Store-Board™, Ultra Aluma-Lite, Blue on Black Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance. Features: Ultra Aluma-Lite™ is a composite plastic bonded with two layers of aluminum making it light-weight, 40% lighter than solid aluminum, but extremely durable Corrosion-, impact-, and UV-resistant making it an ideal choice for indoor or outdoor use .236" thick board measures 68" H x 30" W Service temperature: -60° to 260°F
The Global Industrial™ Universal Cleaning Chemical Dilution Dispenser is a precision proportioner, suitable with any cleaning concentrate that connects to a water supply and dilutes two concentrated chemicals from any size container to a pre-determined ratio into a ready-to-use solution. The dispenser is compact in size and is ergonomically designed with a simple push button operation that can also be twist-locked for continuous filling. Each individual model includes a mounting template and built-in back plate level for effortless installation. A one gallon per minute plus four ...
The Global Industrial™ Universal Chemical Dilution Dispenser can be used with any cleaning chemical concentrate. This precision proportioner connects to a water supply and dilutes a single concentrated chemical from any size container to a pre-determined ratio into a ready-to-use solution. The steady one gallon per minute flow rate makes filling spray bottles and small containers quick and easy. Features: User-friendly patented dilution dial to set desired chemical concentration from 2:1 – 230:1 Simple push button operation Can be used with any cleaning chemical concentrate Compact ...