Diversey RTD® Water Hook-Up Kit, 3/8" Dia. x 5'L Hose, White/Gold
Write a Review
|
Questions & Answers (0)
Product Description
Handy kit provides everything you need to make the most of your RTD® system. Convenient hose adapter simplifies connecting super-concentrate products to your water supply. Split-resistant hose provides extra durability. Designed specifically for use with RTD® dispensing systems. RTD® products require a one-time purchase of a Water Hook-up Kit to operate the system. Each Water Hook-up Kit is bagged complete with bar code for easy individual resale to the end-user. Provides easy-to-use hook up for the RTD® System
PRICE
$86.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
Product Details
| Type | Hook-Up Kit |
| Package Quantity | 1 |
| Description | Water Hook-Up Kit |
| Color | White |
| Manufacturers Part Number | D3191746 |
| For Use With | Diversey 3481057, 3719563, 3481049 |
| Brand | Diversey |