Rubbermaid® ProSave Storage Ingredient Bin, 23-1/2"L x 19-1/4"W x 17"H, White
Write a Review
|
Questions & Answers (0)
Product Description
The Rubbermaid® ProSave Ingredient Storage Bin features a dual opening and closing lid design. It provides access to ingredients while stacked, on a shelf or under a prep table. The lid locks onto base to protect ingredient integrity. Clear windows and ingredient labels allow easy content identification. The FIFO (First In, First-Out) barrier supports proper rotation of ingredients for improved quality and safety. Durable container base with smooth surfaces helps maintain cleanliness. Clasp secures lid on base to protect ingredient quality. Bin has front and rear handles for convenient carrying. 17" height fits on most storage racks. Includes a 2 cup integrated scoop that also assists with FDA food code 3-304. 12. NSF Certified.
PRICE
$264.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 19-1/4 in |
| Height | 17 in |
| Weight Capacity | Flour 50 lbs |
Product Details
| Capacity | 24 Qt. cups |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Dry Ingredient Bin w/lid |
| Color | White |
| Manufacturers Part Number | FG9G5800WHT |
| Brand | Rubbermaid |