Large Capacity – Holds 27 gallons of spices, sugar and flour.Portable – Rolling, non-marking casters make the bin easy to maneuver.Clear Lid – Slides backward for easy ingredient access and allows simple quantity checking when the lid is closed.Durable – Polycarbonate material resists staining, chipping and cracking.NSF safe - Made in USA.
Carlisle® Mobile Ingredient Bin W/ Lid, 28-1/2"L x 12-43/64"W x 27-7/8"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 12-43/64 in |
| Height | 27-7/8 in |
Product Details
| Capacity | 27 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mobile Ingredient Bin w/Lid |
| Color | White |
| Manufacturers Part Number | Bin2702 |
| Casters | 3" |
| Brand | Carlisle |