Rubbermaid® Square Bottle & Can Recycling Lid, Blue
|
Questions & Answers (0)
Product Description
Recycling lid fits on both the 35 and 50 gallon square recycling containers. Designed to withstand extreme weather and handling.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 20-1/8 in |
| Height | 6-1/4 in |
Product Details
| Type | Recycling Bottle & Can Lid |
| Capacity | 35 & 50 gal |
| Material | Plastic |
| Color | Blue |
| Manufacturers Part Number | FG279100DBLUE |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |