Rubbermaid Commercial Products Sustain Containers are a decorative and adaptable recycling solution made to improve your facility's sustainability compliance. Modular system allows the container stations to be customized and grow with each recycling program's needs. Restrictive waste stream openings and colored labels provide easy visual cues for patrons, making recycling easier and improving compliance with growing regulations.
Rubbermaid® Sustain Decorative Refuse with Recycling Lid, 23 gal, Metal/Plastic, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$565.00
3
3
Expected on or around 09/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 16 in |
| Height | 36-1/4 in |
| Weight | 38.2 lbs |
Product Details
| Type | Multi Stream System Can |
| Number of Openings | 1 |
| Color | Green |
| Series | Sustain |
| Lid | Yes |
| Capacity | 23 gal |
| Lid Type | Flat Open Lid |
| Made in the USA | No |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 2078992 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Compost |
| Container Markings | Compost |
| Shape | Rectangle |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |