Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788159

MPN #: TCD-M-72-DC

Vestil™ Steel DC Powered Trash Can Dumper, 72"H, 12V DC, Steel, Blue/Yellow

Product Description
The DC powered Hydraulic trash can dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. The versatile adjustable unit works with only the trash cans listed or approved equal. The DC powered units include an on-board battery charger, battery charger indicator gauge and hand control.

Features:
  • Two (2) rigid and two (2) swivel casters for portability
  • Caster design makes portability convenient
  • Dump heights allow user to dump trash into tall dumpsters
  • Heavy duty steel construction is built to last


PRICE
$5,985.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-1/4 in
Depth75-5/8 in
Height77-9/16 in
Weight705 lbs

Product Details

TypeTrash Can Dumper
ColorBlue/Yellow
LidNo
MaterialSteel
Package Quantity1
Manufacturers Part NumberTCD-M-72-DC
Indoor/OutdoorIndoor
ShapeSquare
BrandVestil