Rubbermaid 3506-00 White Plastic Box 5 Gallon 18 x 26 x 3-1/2 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
White Plastic Storage Boxes
Made from made from economical polyethylene, these industrial grade plastic storage boxes are perfect for storage and transport applications and are ideal for food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions. Lids sold separately.
Made from made from economical polyethylene, these industrial grade plastic storage boxes are perfect for storage and transport applications and are ideal for food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. All styles are dishwasher and freezer safe, feature tight-fitting lids and labeling panels to ensure freshness. Sizes designed to be compatible with industry standard shelf and counter dimensions. Lids sold separately.
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26 in |
| Height | 3-1/2 in |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | White |
| Lid | No |
| Capacity | 5 Gal. |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | FG350600WHT |
| Stack and/or Nest | Stack |
| Brand | Rubbermaid |