Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB652450CL

MPN #: FG330200CLR

Rubbermaid 3302-00 Clear Lid 18 x 26 - Pkg Qty 6

Product Description
RUBBERMAID CLEAR PLASTIC STORAGE BOX LIDS

Tight-fitting with labeling panels to ensure freshness. Made from polycarbonate plastic for visibility, stain and break resistance. Perfect for a variety of storage purposes - especially food services uses. They meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. Dishwasher and freezer safe.

Sold 6 per carton.

PRICE
$191.70  Sold in packages of 6 / $31.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width26 in
Height10-3/16 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeLid
ColorClear
Accessory TypeCover and Lid
MaterialPolycarbonate
Package Quantity6
Manufacturers Part NumberFG330200CLR
BrandRubbermaid

Warranty

Warranty1 yr