- Top Loading
- Rugged Transit Case suitable to carry or ship
- 0.150 high-density polyethylene
- Steel tongue-and-groove frame
- Heavy-duty
- surface-mounted hardware
- Continuous hinge
- Key Locks
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 26"L x 13"W x 15"H
- Outer Dimensions: 28"W x 15"D x 17"H
Case Design Rugged Transit Case 852 Carrying Case - 26"L x 13"W x 15"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$499.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 15 in |
| Height | 17 in |
| Inside Length | 26 in |
| Inside Width | 13 in |
| Inside Height | 15 in |
| Weight Capacity | 40 lbs |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Transit Case |
| Color | Black |
| Series | 852 |
| Mold Type | Fabricated Polyethylene |
| Style | Case without Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 852-2615 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |