Universal Unruled Index Cards, 3 x 5, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
An essential tool for students and speakers. Index cards keep your thoughts organized. Ruling: Plain; Card Size: 3 x 5; Color(s): White; Card Quantity: 100.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$0.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3 in |
| Weight | 0.3 lbs |
| Size | 3 x 5 |
| Card Size | 3 x 5 |
Product Details
| Supply Type | Basic Supplies |
| Color | White |
| Style | White Index Cards |
| Ruling | Plain |
| Description | Unruled Index Cards |
| Package Quantity | 100 Pack |
| Manufacturers Part Number | 28770 |
| Percent Post Consumer Recycled Content | 10 Percent |
| Brand | Universal |