Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TradePro

Model # :WBB3125709

MPN #: TP-CAP-15/440-A

Tradepro® Run Capacitor, 15 MFD, 440V, Oval

Product Description
Tradepro® - All of our motor-run capacitors are UL/CSA recognized and protected to 10,000 AFC. Every capacitor meets EIA-456-A, and goes through extensive electrical testing before shipping. Each capacitor is OEM quality and designed for many years of reliable operation.

Capacitor Qualities:
  • –40° C to 70°C (–40°F to 158°F)
  • operating temperature M 60,000 hour life at rated temperature
  • M Accelerated life test performance: 2000 hours @ 125% rated voltage @ 80°C
  • M Thick, seven micrometer film for greater reliability and quality
  • M Vacuum sealed to eliminate leaks and/or contaminates
  • M 1.5mm plastic cup to support Mylar film rolls Nomex sleeve to protect and insulate Mylar film rolls
  • M Tested per EIA-456-A Standards-Industry BEST +/–3% tolerance
  • M 10,000 AFC protected
  • M UL / CSA / VDE approved


PRICE
$7.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/16
Width2-1/8 in
Height2-1/8 in
Weight0.4 lbs
Diameter2 in

Product Details

Capacitor Type15
ColorSilver
Hertz50/60 Hz
Voltage370/440 V
MaterialAluminum
Temperature-40°F to 158°F (-40°C to 70°C)
ShapeOval
BrandTradePro

Compliance & Certifications

CertificationsUL, CSA, EIA-456-A
CSA ListingYes