Rust-Oleum Comm Cv740 <100 VOC DTM Alkyd Enamel Rust-Prev Maint Paint, Flat Black - 255609 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum Commercial CV740 System <100 VOC DTM Alkyd Enamel Rust-Preventive Maint Paint Flat Black
Low VOC, multi-purpose Direct-To-Metal coating that provides everyday and heavy-duty rust protection in mild to moderate commercial environments. Ready-to-use with no measuring or mixing. Applies direct-to-metal for an easy to maintain high gloss surface. Durable formula with excellent coverage and hide. Brush, roller or spray-applied. Resists chipping, cracking and peeling. For everyday commercial applications like metal trim, doors, structural steel, handrails, fixtures, fire escapes, vents, fences, hydrants, cabinets, channels and more
Low VOC, multi-purpose Direct-To-Metal coating that provides everyday and heavy-duty rust protection in mild to moderate commercial environments. Ready-to-use with no measuring or mixing. Applies direct-to-metal for an easy to maintain high gloss surface. Durable formula with excellent coverage and hide. Brush, roller or spray-applied. Resists chipping, cracking and peeling. For everyday commercial applications like metal trim, doors, structural steel, handrails, fixtures, fire escapes, vents, fences, hydrants, cabinets, channels and more
PRICE
$279.90 Sold in packages of 2 / $139.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | Commercial |
| Type | <100 VOC DTM Alkyd Enamel Rust-Preventive Maintenance Paint |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 2 |
| Description | CV740 System |
| Color | Black |
| Manufacturers Part Number | 255609 |
| Brand | Rust-Oleum |