Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159248

MPN #: 315506

Rust-Oleum® ROCAcrylic 3800 Acrylic Enamel Paint, 1 Gallon Can, Gloss Silver Gray - Pkg Qty 2

Product Description
ROCAcrylic Direct-to-Metal Acrylic Enamel 3800 is a high-performance, fast drying, water-based coating for interior or exterior use. This product provides excellent corrosion protection, strong adhesion, and impressive resistance to UV rays and impacts. This makes it ideal for achieving a smooth, long-lasting finish on a variety of surfaces where both durability and corrosion resistance are essential.

Features:
  • Fast Drying, Water-Based Formula
  • Excellent Corrosion Protection
  • Ultra-Smooth Finished Appearance
  • UV Resistant for Color and Gloss Retention
  • Two Year Rust-Proof Guarantee


PRICE
$183.90  Sold in packages of 2 / $91.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

StyleHigh Performance
TypeAcrylic Enamel Paint
Size TypeCan
FinishGloss
Package Quantity2
DescriptionDirect-to-Metal Acrylic Enamel Paint
FeaturesDirect-to-Metal
ColorSilver
Manufacturers Part Number315506
BrandRust-Oleum