Rust-Oleum 2500 Alkyd Accelerator, Quart Sized Can - 239503 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 2500 Alkyd Accelerator
A fast cure additive that reduces cure time up to 50%. Formulated specifically for use with already low VOC 3400 & 2500 Systems. Accelerates cure time of low VOC alkyd enamels. Reduces dry time up to 50%. Increases film hardness. Clear, non-yellowing formula. Highly concentrated; requires only 4 ounces per gallon of alkyd
A fast cure additive that reduces cure time up to 50%. Formulated specifically for use with already low VOC 3400 & 2500 Systems. Accelerates cure time of low VOC alkyd enamels. Reduces dry time up to 50%. Increases film hardness. Clear, non-yellowing formula. Highly concentrated; requires only 4 ounces per gallon of alkyd
PRICE
$599.80 Sold in packages of 4 / $149.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt. |
Product Details
| Style | High Performance |
| Type | Alkyd Accelerator |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 4 |
| Description | 2500/3400 Systems |
| Color | Silver |
| Manufacturers Part Number | 239503 |
| Brand | Rust-Oleum |