Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB686516

MPN #: S6510413

Rust-Oleum 6500 System <100 VOC 100% Solids Epoxy Floor Coating, Clear Gallon Can - S6510413 - Pkg Qty 2

Product Description
Rust-Oleum 6500 System <100 VOC 100% Solids Epoxy Floor Coating Clear

100% solids, high-build epoxy provides heavy-duty protection for industrial floors. Protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, power washes, abrasion and impact. Low odor ideal for use in confined, low ventilation areas. Easy to maintain high gloss finish. Dries quickly return to service in 10 hr. for light traffic/72 hr. heavy traffic
PRICE
$319.90  Sold in packages of 2 / $159.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

Type<100 VOC 100 Percent Solids Epoxy Floor Coating
Size TypeCan
Package Quantity2
Description6500 System
ColorClear
Manufacturers Part NumberS6510413
BrandRust-Oleum