Rust-Oleum 9100 Low VOC Immersion Activator (<250 G/L), Gallon Can - 214430 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 9100 Low VOC Immersion Activator (<250 g/l)
Low VOC 9100 System (For use with 9100 System Base Colors). Use with 9100 System bases for a low VOC (<250 g/l) epoxy coating
Low VOC 9100 System (For use with 9100 System Base Colors). Use with 9100 System bases for a low VOC (<250 g/l) epoxy coating
PRICE
$319.90 Sold in packages of 2 / $159.95 ea
1
1
Expected on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | <250 VOC DTM Epoxy Mastic Low VOC Immersion Activator |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | V9100 System |
| Manufacturers Part Number | 214430 |
| Brand | Rust-Oleum |